Shop ILC
See all product information
Create Account
Replacement for Seiler 30955-5 Model 955 Colposcope replacement light bulb lamp
Mfr # 30955-5 MODEL 955 COLPOSCOPE SEILER
Zoro # G803227311
product price:Â
$
53.95
/ea
Key Features
Voltage
15
Watts
150
Bulb Base Type
GZ6.35 2-PIN
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30955-5 MODEL 955 COLPOSCOPE SEILER
- Zoro #
- G803227311
- UPC #
- -
- Country of Origin
- China
- Voltage
- 15
- Watts
- 150
- Bulb Base Type
- GZ6.35 2-PIN
- Bulb Color Temp.
- 3350
Description
Replacement for Seiler 30955-5 Model 955 Colposcope replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.