Shop ILC
See all product information
Create Account
Replacement for Sightsational Fiber Optic 7010.8 replacement light bulb lamp
Mfr # 7010.8 SIGHTSATIONAL FIBER OPTIC
Zoro # G002980192
product price:Â $25.99
/eaKey Features
Voltage
6
Watts
5
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010.8 SIGHTSATIONAL FIBER OPTIC
- Zoro #
- G002980192
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 5
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- MR11
Description
Replacement for Sightsational Fiber Optic 7010.8 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.