Shop WESTINGHOUSE
See all product information
Create Account
Recessed Down-Light LED Dmbl Deep Baffle 12W 120V Clear Temp Slct 4In White
- Mfr # 5237000
- Zoro # G408585106
product price:Â
$
22.39
/ea
Key Features
Voltage
120V
Watts
12W
Color Temperature
2700 K to 5000 K
Dimmable
Yes
Lumens
750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5237000
- Zoro #
- G408585106
- UPC #
- 30721523700
- Country of Origin
- China
Dimensions
- Length
- 5.83"
- Width
- 4.02"
Details
- Voltage
- 120V
- Watts
- 12W
- Color Temperature
- 2700 K to 5000 K
- Dimmable
- Yes
- Lumens
- 750
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Color Rendering Index
- 90
- Indoor/Outdoor Usage
- INDOOR/OUTDOOR
- Light Color
- Multi 5
- Bulb Finish
- White
- Bulb Primary Application
- Indoor/Outdoor
- Incandescent Wattage Equivalency
- 65
Description
The Westinghouse 12W Dimmable 2700-5000K ENERGY STAR 4 in. Deep Baffle Recessed LED Downlight is the perfect recessed lighting solution. It gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K, or 5000K during installation with the slide switch selector on the external driver. Ideal for new and remodel construction, this one-piece ceiling LED recessed lighting is a quick and easy alternative to recessed can light, trim, and light bulb. Place external driver above the ceiling and secure to the light with the twist-lock connector. Convenient spring clips hold the fixture firmly to the ceiling. No visible screws or hardware, and a sleek pre-attached trim create a seamless look. Illuminates instantly, fully dimmable, and suitable for wet locations. Free of harmful mercury, LED recessed lighting is an excellent choice for your replacement needs. It can be used to comply with the 2022 Title 24, Part 6 high efficacy light source requirements in the state of California.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52370.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.