Zoro Homepage

Replacement for Skytron Nautilus Series replacement light bulb lamp

  • Mfr # NAUTILUS SERIES SKYTRON

  • Zoro # G303025653


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Voltage
24
Watts
180
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAUTILUS SERIES SKYTRON
Zoro #
G303025653
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
180
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4

Description

Replacement for Skytron Nautilus Series replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.