Shop ILC
See all product information
Create Account
Replacement for SLD Dla402 replacement light bulb lamp
Mfr # DLA402 SLD
Zoro # G003227500
product price:Â
$
32.69
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T5
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLA402 SLD
- Zoro #
- G003227500
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T5
- Bulb Color Temp.
- 3300
Description
Replacement for SLD Dla402 replacement light bulb lamp