Shop ILC
See all product information
Create Account
Replacement for SLI Sylvania Lighting 5026318 replacement light bulb lamp, 2PK
Mfr # 5026318 SLI SYLVANIA LIGHTING
Zoro # G010169695
product price:Â
$
54.45
/pk of 2, $27.23/ea
Key Features
Bulb Base Type
GX24Q-2 4-PIN
Bulb Shape
T4
Bulb Color Temp.
4100 K
Wattage Equivalency
18 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5026318 SLI SYLVANIA LIGHTING
- Zoro #
- G010169695
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX24Q-2 4-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 4100 K
- Wattage Equivalency
- 18 W
Description
Replacement for SLI Sylvania Lighting 5026318 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.