Shop ILC
See all product information
Create Account
Replacement for SLI Sylvania Lighting F40t12/bl350 replacement light bulb lamp, 6PK
Mfr # F40T12/BL350 SLI SYLVANIA LIGHTING
Zoro # G910189793
product price:Â
$
438.99
/pk 6, $73.17/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40T12/BL350 SLI SYLVANIA LIGHTING
- Zoro #
- G910189793
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T12
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 40 W
Description
Replacement for SLI Sylvania Lighting F40t12/bl350 replacement light bulb lamp 6 Pack