Shop ILC
See all product information
Create Account
Replacement for Snowden Pencer Xenon L/S 300w Bare Lamp Only replacement light bulb lamp
Mfr # SNOWDEN PENCER XENON L/S 300W BARE LAMP ONLY
Zoro # G702913940
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Voltage
14
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNOWDEN PENCER XENON L/S 300W BARE LAMP ONLY
- Zoro #
- G702913940
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 300
Description
Replacement for Snowden Pencer Xenon L/S 300w Bare Lamp Only replacement light bulb lamp