Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Speedotron Zoom Spot Modeling replacement light bulb lamp

  • Mfr # ZOOM SPOT MODELING SPEEDOTRON

  • Zoro # G403200868


product price: $49.25
/ea

Key Features

Watts
250
Wattage Equivalency
250
Bulb Shape
G7
Color Temperature
3050
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOOM SPOT MODELING SPEEDOTRON
Zoro #
G403200868
UPC #
-
Country of Origin
China

Details

Watts
250
Wattage Equivalency
250
Bulb Shape
G7
Color Temperature
3050
Voltage
120
Bulb Base Type
G5.3

Description

Replacement for Speedotron Zoom Spot Modeling replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.