
Replacement for Starrett Precision Sigma Vf600 Surface Illuminat replacement light bulb lamp
Mfr # SIGMA VF600 SURFACE ILLUMINAT STARRETT PRECISION
Zoro # G903226818
product price: $56.89
/eaKey Features
Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIGMA VF600 SURFACE ILLUMINAT STARRETT PRECISION
Zoro #
G903226818
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Description
Replacement for Starrett Precision Sigma Vf600 Surface Illuminat replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.