Shop ILC
See all product information
Create Account
Replacement for Sylvania 046135544835 replacement light bulb lamp
Mfr # 046135544835 SYLVANIA
Zoro # G603230689
product price:Â
$
16.35
/ea
Key Features
Voltage
120
Watts
600
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Bulb Color Temp.
3250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 046135544835 SYLVANIA
- Zoro #
- G603230689
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 600
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T4
- Bulb Color Temp.
- 3250
Description
Replacement for Sylvania 046135544835 replacement light bulb lamp