Shop ILC
See all product information
Create Account
Replacement for Sylvania 1990 replacement light bulb lamp, 2PK
Mfr # 1990 SYLVANIA
Zoro # G010170349
product price:Â
$
48.99
/pk of 2, $24.50/ea
Key Features
Bulb Color Temp.
3100 K
Bulb Base Type
WEDGE T2.25 7.2MM
Voltage
12 V
Watts
12 W
Bulb Shape
T2.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1990 SYLVANIA
- Zoro #
- G010170349
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3100 K
- Bulb Base Type
- WEDGE T2.25 7.2MM
- Voltage
- 12 V
- Watts
- 12 W
- Bulb Shape
- T2.25
Description
Replacement for Sylvania 1990 replacement light bulb lamp 2 Pack