Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Sylvania 1992(erd) replacement light bulb lamp

  • Mfr # 1992(ERD) SYLVANIA

  • Zoro # G103228629


product price: $22.15
/ea

Key Features

Voltage
14
Watts
35
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Bulb Color Temp.
3150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1992(ERD) SYLVANIA
Zoro #
G103228629
UPC #
-
Country of Origin
China

Details

Voltage
14
Watts
35
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Bulb Color Temp.
3150

Description

Replacement for Sylvania 1992(erd) replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.