Shop ILC
See all product information
Create Account
Replacement for Sylvania 21849 replacement light bulb lamp, 2PK
Mfr # 21849 SYLVANIA
Zoro # G910163175
product price:Â
$
47.79
/pk of 2, $23.90/ea
Key Features
Bulb Color Temp.
3000 K
Wattage Equivalency
17 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21849 SYLVANIA
- Zoro #
- G910163175
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Wattage Equivalency
- 17 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
Description
Replacement for Sylvania 21849 replacement light bulb lamp 2 Pack