Zoro Homepage

Replacement for Sylvania 50a/rs/sl replacement light bulb lamp, 30PK

  • Mfr # 50A/RS/SL SYLVANIA

  • Zoro # G010182694


product price: $150.99
/pk 30, $5.03/ea
Free Shipping & Returns

Key Features

Voltage
130 V
Bulb Shape
A21
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A/RS/SL SYLVANIA
Zoro #
G010182694
UPC #
-
Country of Origin
China

Details

Voltage
130 V
Bulb Shape
A21
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
50 W

Description

Replacement for Sylvania 50a/rs/sl replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.