Shop ILC
See all product information
Create Account
Replacement for Sylvania 58910 replacement light bulb lamp
Mfr # 58910 SYLVANIA
Zoro # G302987372
product price:Â
$
56.59
/ea
Key Features
Voltage
6.82
Watts
45
Bulb Base Type
PK30D-C WITH FLAT MALE CONNECTOR
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58910 SYLVANIA
- Zoro #
- G302987372
- UPC #
- -
- Country of Origin
- China
- Voltage
- 6.82
- Watts
- 45
- Bulb Base Type
- PK30D-C WITH FLAT MALE CONNECTOR
- Bulb Shape
- T4
Description
Replacement for Sylvania 58910 replacement light bulb lamp