Shop ILC
See all product information
Create Account
Replacement for Sylvania 60par38/capir/fl30 120v replacement light bulb lamp
Mfr # 60PAR38/CAPIR/FL30 120V SYLVANIA
Zoro # G702947525
product price:Â
$
28.75
/ea
Key Features
Voltage
120
Watts
60
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60PAR38/CAPIR/FL30 120V SYLVANIA
- Zoro #
- G702947525
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 60
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR38
Description
Replacement for Sylvania 60par38/capir/fl30 120v replacement light bulb lamp