Shop ILC
See all product information
Create Account
Replacement for Sylvania 64690 replacement light bulb lamp
Mfr # 64690 SYLVANIA
Zoro # G203014733
product price:Â
$
26.39
/ea
Key Features
Voltage
240
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
2750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64690 SYLVANIA
- Zoro #
- G203014733
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 100
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
- Bulb Color Temp.
- 2750
Description
Replacement for Sylvania 64690 replacement light bulb lamp