Shop ILC
See all product information
Create Account
Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp
Mfr # 75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA
Zoro # G302948755
product price:Â
$
47.55
/ea
Key Features
Voltage
120
Watts
60
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Bulb Color Temp.
2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA
- Zoro #
- G302948755
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 60
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR30
- Bulb Color Temp.
- 2800
Description
Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp