
Replacement for Sylvania Cf23el/minitwist/2700k Coil-twist-spi replacement light bulb lamp, 2PK
Mfr # CF23EL/MINITWIST/2700K COIL-TWIST-SPI SYLVANIA
Zoro # G010172381
product price:Â $42.55
/pk 2, $21.28/eaKey Features
Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF23EL/MINITWIST/2700K COIL-TWIST-SPI SYLVANIA
Zoro #
G010172381
UPC #
-
Country of Origin
China
Details
Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Shape
COIL
Description
Replacement for Sylvania Cf23el/minitwist/2700k Coil-twist-spi replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.