Shop ILC
See all product information
Create Account
Replacement for Sylvania Cf30el/twist/827/rp Coil-twist-spiral replacement light bulb lamp
Mfr # CF30EL/TWIST/827/RP COIL-TWIST-SPIRAL SYLVANIA
Zoro # G102781538
product price:Â
$
43.39
/ea
Key Features
Voltage
120
Watts
30
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF30EL/TWIST/827/RP COIL-TWIST-SPIRAL SYLVANIA
- Zoro #
- G102781538
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 30
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
Description
Replacement for Sylvania Cf30el/twist/827/rp Coil-twist-spiral replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.