Shop SATCO
See all product information
Create Account
3.5 Watt T14 LED 5000K CCT Clear E26 Base 120-240 Volt
- Mfr # S11206
- Zoro # G922967020
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Voltage
120V to 240V
Watts
3.5
Dimmable
No
Lumens
420L
Incandescent Equivalent
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11206
- Zoro #
- G922967020
- UPC #
- 045923413223
- Country of Origin
- China
- Voltage
- 120V to 240V
- Watts
- 3.5
- Dimmable
- No
- Lumens
- 420L
- Incandescent Equivalent
- 40W
- CRI
- 90+
- Color
- Clear
- Ansi Base
- E26
- Lamp Base
- Medium
- Standards
- cETLus;FCC;Damp;RoHS
- Material
- Plastic
- CCT
- 5000K
- Lamp Shape
- T14
- Application
- Lighting
- Beam Spread
- 360
- Hours Rated
- 25000
- Location Rating
- Damp
- Operating Temperature
- -20°C (-4°F) to +40°C (+104°F)
- Lamp Count
- 1
Dimensions
- Outside Diameter
- 1.06 in
- Length
- 2.28 in
Description
Upgrade to brilliant visibility with the E26 base LED lamp in 5000K, delivering bright, daylight-style illumination. The crisp cool white light improves clarity throughout the refrigerator, making it easier to find items quickly. A high 90 CRI ensures accurate color rendering, so everything appears fresh and well-defined. Engineered for appliance durability, this efficient LED solution provides long-lasting, dependable light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.