Zoro Homepage

Replacement for Sylvania Dulux D/E 10w/41-827 replacement light bulb lamp, 2PK

  • Mfr # DULUX D/E 10W/41-827 SYLVANIA

  • Zoro # G710170366


product price: $68.85
/pk 2, $34.43/ea

Key Features

Bulb Color Temp.
2700 K
Bulb Shape
T4
Bulb Base Type
G24Q-1 4-PIN
Wattage Equivalency
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULUX D/E 10W/41-827 SYLVANIA
Zoro #
G710170366
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2700 K
Bulb Shape
T4
Bulb Base Type
G24Q-1 4-PIN
Wattage Equivalency
10 W

Description

Replacement for Sylvania Dulux D/E 10w/41-827 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.