Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Sylvania Dulux D/E 26w/827 replacement light bulb lamp, 2PK

  • Mfr # DULUX D/E 26W/827 SYLVANIA

  • Zoro # G410172646


product price: $8.79
/pk 2, $4.40/ea

Key Features

Bulb Base Type
G24D-3 2-PIN
Bulb Shape
T4
Wattage Equivalency
26 W
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DULUX D/E 26W/827 SYLVANIA
Zoro #
G410172646
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G24D-3 2-PIN
Bulb Shape
T4
Wattage Equivalency
26 W
Bulb Color Temp.
2700 K

Description

Replacement for Sylvania Dulux D/E 26w/827 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.