Replacement for Sylvania FKJ 64747 Cp/71 1000w 230v replacement light bulb lamp

  • Mfr # FKJ 64747 CP/71 1000W 230V SYLVANIA

  • Zoro # G103231148


product price:  $31.45
/ea

Key Features

Voltage
220
Watts
1000
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FKJ 64747 CP/71 1000W 230V SYLVANIA
Zoro #
G103231148
UPC #
-
Country of Origin
China

Details

Voltage
220
Watts
1000
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Color Temp.
3200

Description

Replacement for Sylvania FKJ 64747 Cp/71 1000w 230v replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.