Shop ILC
See all product information
Create Account
Replacement for Sylvania Hci-tf20w/830 WDL PB Gu6.5 replacement light bulb lamp
Mfr # HCI-TF20W/830 WDL PB GU6.5 SYLVANIA
Zoro # G802987674
product price:Â
$
75.65
/ea
Key Features
Voltage
95
Bulb Base Type
GU6.5 TWIST & LOCK
Bulb Shape
T4
Watts
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI-TF20W/830 WDL PB GU6.5 SYLVANIA
- Zoro #
- G802987674
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 95
- Bulb Base Type
- GU6.5 TWIST & LOCK
- Bulb Shape
- T4
- Watts
- 20
Description
Replacement for Sylvania Hci-tf20w/830 WDL PB Gu6.5 replacement light bulb lamp