Shop ILC
See all product information
Create Account
Replacement for Sylvania HTI 300w/d5/65 Baby Sharxs replacement light bulb lamp
Mfr # HTI 300W/D5/65 BABY SHARXS SYLVANIA
Zoro # G702988108
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Voltage
100
Bulb Base Type
SFC10-4 THREADED PIN
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTI 300W/D5/65 BABY SHARXS SYLVANIA
- Zoro #
- G702988108
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 100
- Bulb Base Type
- SFC10-4 THREADED PIN
- Watts
- 300
Description
Replacement for Sylvania HTI 300w/d5/65 Baby Sharxs replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.