Shop ILC
See all product information
Create Account
Replacement for Sylvania HTI 575w/d5/56 Baby Sharxs replacement light bulb lamp
Mfr # HTI 575W/D5/56 BABY SHARXS SYLVANIA
Zoro # G302988096
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Voltage
95
Bulb Base Type
SFC10-4 THREADED PIN
Bulb Shape
T26
Watts
575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTI 575W/D5/56 BABY SHARXS SYLVANIA
- Zoro #
- G302988096
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 95
- Bulb Base Type
- SFC10-4 THREADED PIN
- Bulb Shape
- T26
- Watts
- 575
Description
Replacement for Sylvania HTI 575w/d5/56 Baby Sharxs replacement light bulb lamp