Shop ILC
See all product information
Create Account
Replacement for SYLVANIA UPC 046135586842
Mfr # UPC 046135586842 SYLVANIA
Zoro # G603023564
product price:Â $17.25
/eaKey Features
Voltage
12
Watts
90
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPC 046135586842 SYLVANIA
- Zoro #
- G603023564
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 90
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Color Temp.
- 3000
Description
Replacement for Sylvania UPC 046135586842 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.