Bulb LED Dimmable 4.5W 120V G25 Glassobe FilaMount 2700K Clear/Chrm E26 Med Bs, 6PK
- Mfr # 5169120
- Zoro # G408585175
product price:Â
$
29.15
/pk of 6, $4.86/ea
Key Features
Voltage
120V
Light Color
Warm White
Length
10.35"
Bulb Primary Application
Approved Damp
Width
6.97"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5169120
- Zoro #
- G408585175
- UPC #
- 30721416910
- Country of Origin
- China
Dimensions
- Length
- 10.35"
- Width
- 6.97"
Details
- Voltage
- 120V
- Light Color
- Warm White
- Bulb Primary Application
- Approved Damp
Description
The Westinghouse 4.5W G25 Half Chrome Filament Dimmable LED Light Bulb is an energy-saving replacement with the look of traditional incandescent half chrome globe light bulbs. This LED bulb lights up instantly with soft white light. Ideal for use as bathroom vanity lights and in pendant lights, this globe bulb features a half chrome, or mirror top that reflects back into the fixture and reduces glare. Rated for damp locations and can be used in enclosed fixtures.This filament LED globe light bulb lasts years longer than conventional 40 watt light bulb and contains no harmful mercury, reducing impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51691.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.