
Replacement for Thhc Lighting Rlb2410xf replacement light bulb lamp, 2PK
Mfr # RLB2410XF THHC LIGHTING
Zoro # G510174595
product price: $30.65
/pk 2, $15.33/eaKey Features
Color Temperature
2800 K
Bulb Shape
T3.25
Voltage
24 V
Watts
10 W
Bulb Base Type
RIDGID LOOP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLB2410XF THHC LIGHTING
Zoro #
G510174595
UPC #
-
Country of Origin
China
Details
Color Temperature
2800 K
Bulb Shape
T3.25
Voltage
24 V
Watts
10 W
Bulb Base Type
RIDGID LOOP
Description
Replacement for Thhc Lighting Rlb2410xf replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.