Zoro Homepage

Replacement for Thorn The/335 replacement light bulb lamp, 5PK

  • Mfr # THE/335 THORN

  • Zoro # G610189734


product price: $334.99
/pk 5, $67.00/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
2990 K
Bulb Shape
T4
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Watts
100 W
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THE/335 THORN
Zoro #
G610189734
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2990 K
Bulb Shape
T4
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Watts
100 W
Voltage
12 V

Description

Replacement for Thorn The/335 replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.