Shop ILC
See all product information
Create Account
Replacement for Ushio 048777156841 replacement light bulb lamp
Mfr # 048777156841 USHIO
Zoro # G702992860
product price:Â
$
39.39
/ea
Key Features
Voltage
6
Watts
30
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 048777156841 USHIO
- Zoro #
- G702992860
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 30
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
Description
Replacement for Ushio 048777156841 replacement light bulb lamp