Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Ushio 1000061 replacement light bulb lamp

  • Mfr # 1000061 USHIO

  • Zoro # G502949101


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
30
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S11
Bulb Color Temp.
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000061 USHIO
Zoro #
G502949101
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
30
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S11
Bulb Color Temp.
2700

Description

Replacement for Ushio 1000061 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.