Zoro Homepage

Replacement for Ushio 1001195 replacement light bulb lamp

  • Mfr # 1001195 USHIO

  • Zoro # G902774297


product price: $53.15
/ea

Key Features

Bulb Shape
T10
Bulb Base Type
P28S MEDIUM PREFOCUS
Wattage Equivalency
60
Watts
60
Voltage
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001195 USHIO
Zoro #
G902774297
UPC #
-
Country of Origin
China

Details

Bulb Shape
T10
Bulb Base Type
P28S MEDIUM PREFOCUS
Wattage Equivalency
60
Watts
60
Voltage
110

Description

Replacement for Ushio 1001195 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.