Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-617-0578 replacement light bulb lamp
Mfr # 6240-00-617-0578 NATIONAL STOCK NUMBER NSN
Zoro # G702802480
product price:Â
$
79.15
/ea
Key Features
Bulb Base Type
BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
Bulb Shape
G12.5
Wattage Equivalency
40
Voltage
28
Watts
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-617-0578 NATIONAL STOCK NUMBER NSN
- Zoro #
- G702802480
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Bulb Shape
- G12.5
- Wattage Equivalency
- 40
- Voltage
- 28
- Watts
- 40
Description
Replacement for National Stock Number NSN 6240-00-617-0578 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.