Shop ILC
See all product information
Create Account
Replacement for Ushio 25W A-19/fr/20k - 20,000 Hours replacement light bulb lamp, 4PK
Mfr # 25W A-19/FR/20K - 20,000 HOURS USHIO
Zoro # G810176213
product price:Â
$
64.35
/pk 4, $16.09/ea
Key Features
Voltage
120 V
Bulb Shape
A19
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25W A-19/FR/20K - 20,000 HOURS USHIO
- Zoro #
- G810176213
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Shape
- A19
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 25 W
Description
Replacement for Ushio 25W A-19/fr/20k - 20,000 Hours replacement light bulb lamp 4 Pack