Replacement for Ushio Exn/fg, Jr12v-50w/fl36/fg replacement light bulb lamp, 2PK

  • Mfr # EXN/FG, JR12V-50W/FL36/FG USHIO

  • Zoro # G310174511


product price:  $31.55
/pk 2, $15.78/ea

Key Features

Bulb Shape
MR16
Watts
50 W
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3050 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXN/FG, JR12V-50W/FL36/FG USHIO
Zoro #
G310174511
UPC #
-
Country of Origin
China

Details

Bulb Shape
MR16
Watts
50 W
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3050 K

Description

Replacement for Ushio Exn/fg, Jr12v-50w/fl36/fg replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.