Replacement for Ushio F28t5/850, 46-inch replacement light bulb lamp, 25PK

  • Mfr # F28T5/850, 46-INCH USHIO

  • Zoro # G910160082


product price:  $1,084.99
/pk 25, $43.40/ea
Free Shipping & Returns

Key Features

Bulb Shape
T5
Bulb Color Temp.
5000 K
Wattage Equivalency
28 W
Bulb Base Type
G5 MINIATURE BIPIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F28T5/850, 46-INCH USHIO
Zoro #
G910160082
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Color Temp.
5000 K
Wattage Equivalency
28 W
Bulb Base Type
G5 MINIATURE BIPIN

Description

Replacement for Ushio F28t5/850, 46-inch replacement light bulb lamp 25 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.