Shop ILC
See all product information
Create Account
Replacement for USHIO JDR/M12V-20W/G/FL30
Mfr # JDR/M12V-20W/G/FL30 USHIO
Zoro # G003228613
product price:Â
$
12.89
/ea
Key Features
Voltage
12
Watts
20
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JDR/M12V-20W/G/FL30 USHIO
- Zoro #
- G003228613
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 2900
Description
Replacement for Ushio Jdr/m12v-20w/g/fl30 replacement light bulb lamp 2 Pack