Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Ushio Light Bulb Lamp 2 Pack, 2PK

  • Mfr # Bc8829

  • Zoro # G205262057


product price: $46.69
/pk 2, $23.35/ea

Key Features

Watts
13
Bulb Base Type
GX23 2-PIN
Bulb Shape
T4
Bulb Color Temp.
6500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Bc8829
Zoro #
G205262057
UPC #
-
Country of Origin
China

Details

Watts
13
Bulb Base Type
GX23 2-PIN
Bulb Shape
T4
Bulb Color Temp.
6500

Description

Replacement for Ushio Bc8829 replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.