Zoro Homepage

Replacement for Venture Lighting 79986 replacement light bulb lamp

  • Mfr # 79986 VENTURE LIGHTING

  • Zoro # G502982450


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Voltage
100
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79986 VENTURE LIGHTING
Zoro #
G502982450
UPC #
-
Country of Origin
China

Details

Voltage
100
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
100

Description

Replacement for Venture Lighting 79986 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.