Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Venture Lighting MH 125w/hbu/ed28/ps replacement light bulb lamp

  • Mfr # MH 125W/HBU/ED28/PS VENTURE LIGHTING

  • Zoro # G902983019


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
125
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH 125W/HBU/ED28/PS VENTURE LIGHTING
Zoro #
G902983019
UPC #
-
Country of Origin
China

Details

Voltage
125
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
125

Description

Replacement for Venture Lighting MH 125w/hbu/ed28/ps replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.