Zoro Homepage

Replacement for Venture Lighting MS 875w/hor/bt37/ps replacement light bulb lamp

  • Mfr # MS 875W/HOR/BT37/PS VENTURE LIGHTING

  • Zoro # G402981317


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
250
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
BT37
Watts
875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS 875W/HOR/BT37/PS VENTURE LIGHTING
Zoro #
G402981317
UPC #
-
Country of Origin
China

Details

Voltage
250
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
BT37
Watts
875

Description

Replacement for Venture Lighting MS 875w/hor/bt37/ps replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.