Zoro Homepage

Replacement for Viewlex V-27 replacement light bulb lamp, 4PK

  • Mfr # V-27 VIEWLEX

  • Zoro # G410380676


product price: $25.39
/pk 4, $6.35/ea

Key Features

Base
G17Q 3-4-PIN BASE, CENTER POST
Wattage
750 W
Color Temperature
3250 K
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-27 VIEWLEX
Zoro #
G410380676
UPC #
-
Country of Origin
China

Details

Base
G17Q 3-4-PIN BASE, CENTER POST
Wattage
750 W
Color Temperature
3250 K
Voltage
120 V

Description

Replacement for Viewlex V-27 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.