Zoro Homepage

Replacement for Viqua S200rl-ho replacement light bulb lamp

  • Mfr # S200RL-HO VIQUA

  • Zoro # G803325215


product price: $43.25
/ea

Key Features

Watts
30W
Length
11.47 mm
Output
HO
Base
B24-I 4 Pin Step Single Ended - 3 Levels
Qtz OD
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S200RL-HO VIQUA
Zoro #
G803325215
UPC #
-
Country of Origin
China

Dimensions

Length
11.47 mm

Details

Watts
30W
Output
HO
Base
B24-I 4 Pin Step Single Ended - 3 Levels
Qtz OD
15 mm

Description

Replacement for Viqua S200rl-ho replacement light bulb lamp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.