Shop ILC
See all product information
Create Account
Replacement for Visual Effects Bi-star replacement light bulb lamp, 2PK
Mfr # BI-STAR VISUAL EFFECTS
Zoro # G910165223
product price:Â
$
43.79
/pk of 2, $21.90/ea
Key Features
Voltage
120 V
Watts
500 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000 K
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BI-STAR VISUAL EFFECTS
- Zoro #
- G910165223
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Watts
- 500 W
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T3
Description
Replacement for Visual Effects Bi-star replacement light bulb lamp 2 Pack