Shop ILC
See all product information
Create Account
Replacement for Voltarc 16650 replacement light bulb lamp, 12PK
Mfr # 16650 VOLTARC
Zoro # G510139525
product price:Â
$
2,641.99
/pk 12, $220.17/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16650 VOLTARC
- Zoro #
- G510139525
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 40 W
Description
Replacement for Voltarc 16650 replacement light bulb lamp 12 Pack