Zoro Homepage

Replacement for Waldmann 108-180-000 12V replacement light bulb lamp, 2PK

  • Mfr # 108-180-000 12V WALDMANN

  • Zoro # G710166451


product price: $45.09
/pk 2, $22.55/ea

Key Features

Watts
20 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Voltage
12 V
Bulb Shape
AR48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-180-000 12V WALDMANN
Zoro #
G710166451
UPC #
-
Country of Origin
China

Details

Watts
20 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Voltage
12 V
Bulb Shape
AR48

Description

Replacement for Waldmann 108-180-000 12V replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.