
Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp
Mfr # ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH
Zoro # G003233884
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
150
Bulb Base Type
G7.9 VENTED 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH
Zoro #
G003233884
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
150
Bulb Base Type
G7.9 VENTED 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3350
Description
Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.